Paper Bags, 40 lbs Cap., No 16, 7.75"w x 4.81"d x 16"h, White, PK500

  • Mfr # 51036

  • Zoro # G4056943


product price:  $56.69
/pk 500, $0.11/ea

Key Features

Width
7.75"
Color
White
Depth
4.81"
Bag Material
Paper
Height
16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
51036
Zoro #
G4056943
UPC #
79594510363
Country of Origin
United States

Dimensions

Width
7.75"
Depth
4.81"
Height
16"

Details

Item
Bags
Color
White
Bag Material
Paper
Bag Name
#16
Load Rating
40 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Green Certification or Other Recognition
Cedar Grove Composting Approved
For Use With
Grocery
Grade
Standard-Duty
Standards
Cedar Grove Composting Approved
Application
Grocery

Description

General Grocery Paper Bags, 40 lbs Capacity, #16, 7.75"w x 4.81"d x 16"h, White, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.