
Paper Bags, 40 lbs Cap., No 25, 8.25"w x 5.25"d x 18"h, Kraft, PK500
Mfr # 18424
Zoro # G4058739
product price:Â $46.49
/pk 500, $0.09/eaKey Features
Width
8.25"
Color
Kraft
Depth
5.25"
Bag Material
Paper
Height
18"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
18424
Zoro #
G4058739
UPC #
79594184243
Country of Origin
United States
Dimensions
Width
8.25"
Depth
5.25"
Height
18"
Size
#25
Bag Size
#25
Details
Item
Bags
Color
Kraft
Bag Material
Paper
Material
Paper
Load Rating
40 lb
Bag Item
Bags
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Features
Paper Grocery BagsSturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Application
Grocery
Standards
Cedar Grove Composting Approved
Grade
Standard-Duty
Color Family
Beige
Capacity (Weight)
40 lb
Description
General Grocery Paper Bags, 40 lbs Capacity, #25, 8.25"w x 5.25"d x 18"h, Kraft, 500 Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.