Paper Bags, 40 lbs Cap, No 25 Squat, 8.25"Wx6.13"Dx15.88"H, Kraft, PK500

  • Mfr # 18428

  • Zoro # G4056639


product price:  $53.15
/pk 500, $0.11/ea

Key Features

Width
8.25"
Color
Kraft
Depth
6.13"
Bag Material
Paper
Height
15.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18428
Zoro #
G4056639
UPC #
79594184281
Country of Origin
United States

Dimensions

Width
8.25"
Depth
6.13"
Height
15.88"

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#25 Squat
Load Rating
40 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Green Certification or Other Recognition
Cedar Grove Composting Approved
For Use With
Grocery
Grade
Standard-Duty
Application
Grocery
Standards
Cedar Grove Composting Approved

Description

General Grocery Paper Bags, 40 lbs Capacity, #25 Squat, 8.25"w x 6.13"d x 15.88"h, Kraft, 500 Bags

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.