Paper Bags, 50 lbs Cap., No 10, 6.31"w x 4.19"d x 13.38"h, Kraft, PK500

  • Mfr # 29810

  • Zoro # G4058754


product price:  $30.39
/pk 500, $0.06/ea

Key Features

Width
6.31"
Color
Kraft
Depth
4.19"
Bag Material
Paper
Height
13.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29810
Zoro #
G4058754
UPC #
76955720805
Country of Origin
United States

Dimensions

Width
6.31"
Depth
4.19"
Height
13.38 in

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#10
Load Rating
50 lb
Bag Features
Heavy-Duty
For Use With
Grocery
Grade
Heavy-Duty

Description

General Grocery Paper Bags, 50 lbs Capacity, #10, 6.31"w x 4.19"d x 13.38"h, Kraft, 500 Bags

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.