Shop GENERAL
See all product information
Create Account
Paper Bags, 50 lbs Cap., No 8, 6.13"w x 4.13"d x 12.44"h, Kraft, PK500
Mfr # 89319
Zoro # G4058949
product price:Â $31.85
/pk 500, $0.06/eaKey Features
Width
6.13"
Color
Kraft
Depth
4.13"
Bag Material
Paper
Height
12.44"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 89319
- Zoro #
- G4058949
- UPC #
- 79594298087
- Country of Origin
- United States
Dimensions
- Width
- 6.13"
- Depth
- 4.13"
- Height
- 12.44"
Details
- Item
- Bags
- Color
- Kraft
- Bag Material
- Paper
- Recycled Content
- 40%
- Bag Name
- #8
- Load Rating
- 50 lb
- Bag Features
- Heavy-Duty
- For Use With
- Grocery
- Grade
- Heavy-Duty
- Application
- Grocery
- Basis Weight
- 50#
- Paper Grade
- 80 gsm
- Closure Type
- Open Face
Description
General Grocery Paper Bags, 50 lbs Capacity, #8, 6.13"w x 4.13"d x 12.44"h, Kraft, 500 Bags
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.