Paper Bags, 52 lbs Cap., No 2, 8.13"w x 4.25"d x 9.75"h, Kraft, PK500

  • Mfr # 30902

  • Zoro # G4058501


product price:  $19.89
/pk 500, $0.04/ea

Key Features

Width
4.3"
Color
Kraft
Depth
2.44"
Bag Material
Paper
Height
8.12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30902
Zoro #
G4058501
UPC #
76955738855
Country of Origin
United States

Dimensions

Width
4.3"
Depth
2.44"
Height
8.12 in

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#2
Load Rating
52 lb
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Grade
Extra Heavy-Duty
Interpack Quantity Description
250 Bags/Bundle, 2 Bundles

Description

General Grocery Paper Bags, 52 lbs Capacity, #2, 8.13"w x 4.25"d x 9.75"h, Kraft, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.