Paper Bags, 52 lbs Cap., No 3, 4.75"w x 2.94"d x 8.56"h, Kraft, PK500

  • Mfr # 30903

  • Zoro # G4057171


product price:  $21.95
/pk 500, $0.04/ea

Key Features

Width
4.75"
Color
Kraft
Depth
2.94"
Bag Material
Paper
Height
8.04"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30903
Zoro #
G4057171
UPC #
79594309035
Country of Origin
United States

Dimensions

Width
4.75"
Depth
2.94"
Height
8.04"

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#3
Load Rating
52 lb
Bag Features
Extra-Heavy-Duty
For Use With
Grocery
Grade
Extra Heavy-Duty
Application
Grocery

Description

General Grocery Paper Bags, 52 lbs Capacity, #3, 4.75"w x 2.94"d x 8.56"h, Kraft, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.