Paper Bags, 57 lbs, 1/8 BBL, 10.13"w x 6.75"d x 14.38"h, Kraft, PK500

  • Mfr # 80083

  • Zoro # G4058370


product price:  $69.15
/pk 500, $0.14/ea

Key Features

Width
10.13"
Color
Kraft
Depth
6.75"
Bag Material
Paper
Height
14.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
80083
Zoro #
G4058370
UPC #
79594800839
Country of Origin
United States

Dimensions

Width
10.13"
Depth
6.75"
Height
14.38 in

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
1/8 BBL
Load Rating
57 lb
For Use With
Grocery
Green Certification or Other Recognition
Cedar Grove Composting Approved
Grade
Standard-Duty

Description

General Grocery Paper Bags, 57 lbs Capacity, 1/8 BBL, 10.13"w x 6.75"d x 14.38"h, Kraft, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.