
Paper Bags, 57 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK500
Mfr # SK1657
Zoro # G4058605
product price: $109.99
/pk 500, $0.22/ea
Free Shipping & Returns
Key Features
Width
12"
Color
Kraft
Depth
7"
Bag Material
Paper
Height
17"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SK1657
Zoro #
G4058605
UPC #
79594800761
Country of Origin
United States
Dimensions
Width
12"
Depth
7"
Height
17"
Details
Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
1/6 BBL
Load Rating
57 lb
Bag Features
Paper Grocery Bags—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Green Certification or Other Recognition
Cedar Grove Composting Approved
For Use With
Grocery
Grade
Standard-Duty
Application
Grocery
Standards
Cedar Grove Composting Approved
Description
Get your groceries home safely with sturdy, gusseted paper bags. Self-opening thumb notches increase ease of use. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
- • Paper bags with gussets.
- • Self-opening thumb notches.
- • Economical.
- • Sustainable.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.