Paper Bags, 57 lbs Cap., No 12, 7.06"w x 4.5"d x 13.75"h, Kraft, PK500

  • Mfr # 30912

  • Zoro # G4059533


product price:  $37.42
/pk 500, $0.07/ea

Key Features

Width
7.06"
Color
Kraft
Depth
4.5"
Bag Material
Paper
Height
13.75"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30912
Zoro #
G4059533
UPC #
79594309127
Country of Origin
United States

Dimensions

Width
7.06"
Depth
4.5"
Height
13.75"

Details

Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
#12
Load Rating
57 lb
Bag Features
Extra-Heavy-Duty
Green Certification or Other Recognition
Cedar Grove Composting Approved
For Use With
Grocery
Grade
Extra Heavy-Duty
Standards
Cedar Grove Composting Approved
Application
Grocery

Description

General Grocery Paper Bags, 57 lbs Capacity, #12, 7.06"w x 4.5"d x 13.75"h, Kraft, 500 Bags

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.