
Paper Bags, 70 lbs Cap., 1/6 BBL, 12"w x 7"d x 17"h, Kraft, PK300
Mfr # 88885
Zoro # G4056505
product price:Â $83.49
/pk 300, $0.28/ea
Free Shipping & Returns
Key Features
Width
12"
Color
Kraft
Depth
7"
Bag Material
Paper
Height
17"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
88885
Zoro #
G4056505
UPC #
79594888851
Country of Origin
United States
Dimensions
Width
12"
Depth
7"
Height
17"
Details
Item
Bags
Color
Kraft
Bag Material
Paper
Bag Name
1/6 BBL
Load Rating
30 lb
Bag Item
Bags
Bag Features
Paper Grocery Bags with Handle—Sturdy paper bags. Convenient bags are an economical selection for busy grocery stores and other high-traffic environments.
Green Certification or Other Recognition
Cedar Grove Composting Approved
Weight
44.4 lbs
For Use With
Grocery
Grade
Standard-Duty
Description
General Grocery Paper Bags, 70 lbs Capacity, 1/6 BBL, 12"w x 7"d x 17"h, Kraft, 300 Bags
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.