General
Pocket Hole Jig Kit, 3/8 Step Drill Bit
- Zoro #: G4027511
- Mfr #: 849
Hover or click to zoom Tap to zoom
$30.36
- Package Quantity: 1
- Item: Pocket Hole Jig Kit
- Includes: #32 3/8 in Step Drill Bit, 3/8 in Steel Stop Collar, 6 in Square Drive, 6 in Square Drive Bit, Hex Wrench, Jig, Wood Screws
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $30.36
General #849 Specifications
- Zoro #: G4027511
- Mfr #: 849
- Package Quantity: 1
- Item: Pocket Hole Jig Kit
- Includes: #32 3/8 in Step Drill Bit, 3/8 in Steel Stop Collar, 6 in Square Drive, 6 in Square Drive Bit, Hex Wrench, Jig, Wood Screws
- Drive Size: 1/4 in
- Length: 6 in
- Shank Size: 3/8 in
- Impact Rated: No
- For Use With: Corded and Cordless Drills
- Accessory Type: Pocket Hole Jig Kit
- Country of Origin (subject to change): China
Description
Pocket Hole Jig Kit, Drive Size 1/4 in, Shank Size 3/8 in, For Use With Corded and Cordless Drills, Includes #32 3/8 in Step Drill Bit, 3/8 in Steel Stop Collar, 6 in Square Drive, 6 in Square Drive Bit, Hex Wrench, Jig, Wood Screws, Impact Rated No
Reviews of General #849
Explore more
- RUKO TOOLS Tube and Sheet Drill, High Speed Steel 101006
- MILWAUKEE SHOCKWAVE Impact Duty #2 3/16 - 1/2" 48-89-9242
- BOSCH Impact Step Drill 1-1/8x1/4" IMSD46405
- CLE-LINE 118° Step Drill Cle-Line 1874 Bright HSS RHC 1/4-3/4 x 1/16 C20287
- VISE GRIP Unibit Cobalt Step Drill, #9 VGP10239CB
- H & H INDUSTRIAL PRODUCTS, INC. 3/16-7/8" TiN Coated High Speed Steel Step Drill With 12 Steps 5000-0875
- NORSEMAN BY VIKING DRILL AND TOOL 7/8A #11 78-AG Ultra Bit Multi-Diameter Step Drill 00713
- CENTURY DRILL AND TOOL Charger Pro Grade Drill Bit 11/32" Overall Length 4-3/4" 25122
- General Step Drill Bits