Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PH501
Zoro #
G4072327
UPC #
681035413500
Country of Origin
Taiwan, Province of China
Dimensions
Manufacturers Warranty Length
1 yr
Overall Depth
34 mm
Manufacturer Warranty Length
1 yr
Overall Height
158 mm
Overall Width
40 mm
Details
Item
pH Meter
Includes
Battery, Calibration Screwdriver, Calibration Solution, Carrying Case
Auto Power Off
No Auto Power Off
pH Resolution
0.1 pH
pH Accuracy
+/-0.2 pH
Product Type
pH Meter
Display Type
Digital
pH Range - Maximum
14 pH
Number of Readings Recorded
No Data Recorded
Requires Separate Electrode
Electrode Not Required
Calibration Points
1
pH Range - Minimum
0 pH
Test Parameters
pH
Temperature Compensation
Automatic
Description
pH Meter, Application Ideal For Cooling Towers, Features Digital Display, Pocket Sized, Automatic Temperature Compensation, Lightweight, Includes Hard Carrying Case, Calibration Solution, Calibration Screwdriver, Battery, Manufacturers Warranty Length 1 Year
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.