Shop GENERAL TOOLS

Probe Locator, 11-5/8 in. Lx5-23/32 in. W

  • Mfr # P16-RTL
  • Zoro # G4050070

product price: 
$
1,315.99
/ea
Free Shipping & Returns

Key Features

Voltage
3.7V, 5V
Power Source
(2) AAA Batteries, Li-Ion Battery
Overall Width
5 3/4 in
Overall Length
11 5/8 in
Material of Construction
Stainless steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
P16-RTL
Zoro #
G4050070
UPC #
681035017890
Country of Origin
Taiwan, Province of China

Dimensions

Overall Width
5 3/4 in
Overall Length
11 5/8 in
Overall Height
19 in
Display Size
3 1/2 in
Wire Rope Length
11 5/8 in
Length
11 5/8 in
Fits Chest Size
LCD and Audible/Visual Alerts

Details

Item
Pipe Locator
Voltage
3.7V, 5V
Power Source
(2) AAA Batteries, Li-Ion Battery
Material of Construction
Stainless steel
Features
LCD and Audible/Visual Alerts
Monitor System
Integrated LCD
For Use With
48VG72
Operating Temp.
14 Degrees to 140 Degrees F
Battery Capacity
2 Ah
Battery Type
Alkaline; Li-ion
Number of Wheels
0
Includes
(2) AAA Batteries for Transmitter
Product Type
Probe Locator
Minimum Operating Temperature
14 Degrees F
Compatible Manufacturer Model Number
DPS16-R30
Cordless Tool Kit Contents
(3) Batteries, Bare Tool
Maximum Operating Temperature
140 Degrees F
Number of Batteries Included
0

Description

Probe Locator, Product Type Probe Locator, Display Size 3 1/2 in, Battery Type Alkaline; Li-ion, Number of Batteries Included 0, Compatible Grainger Part Number 48VG72, Compatible Manufacturer Model Number DPS16-R30, Cordless Tool Kit Contents (3) Batteries, Bare Tool, Features LCD and Audible/Visual Alerts, Includes (2) AAA Batteries for Transmitter, Maximum Operating Temperature 140 Degrees F, Minimum Operating Temperature 14 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.