Refractometer, Brix, 0-20 Pct, +/-0.1 Pct (Discontinued)
- Mfr # REF112ATC
- Zoro # G5195897
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
REF112ATC
Zoro #
G5195897
UPC #
681035441121
Country of Origin
China
Dimensions
Manufacturers Warranty Length
1 yr.
Length
6.2"
Dia.
1.8"
Details
Item
Refractometer
Accuracy
+/-0.1%
Type
Brix
Range
0% to 20% (Brix)
Includes
Calibration Screwdriver, Plastic Pipette and Carrying Case
Automatic Temperature Compensation
Yes
Features
Metal Body, Rubber Hand Grip Blocks Hand Heat, Calibration Screen, Cushioned Rubber Eyepiece, For ATC, Industrial Fluids and Low Sugar Solutions
Function
Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index
Resolution
0.1%
Specific Gravity
1.00 to 1.0830
Freezing Point
32 Degrees to 26.4 Degrees F (Brix)
Description
Refractometer, Brix, Range 0 Percent to 20 Percent (Brix), Automatic Temperature Compensation Yes, Accuracy +/-0.1 Percent, Resolution 0.1 Percent, Function Measures the Concentration of An Aqueous Solution By Measuring Its Refractive Index, Specific Gravity 1.00 to 1.0830, Freezing Point 32 Degrees to 26.4 Degrees F (Brix), Features Metal Body, Rubber Hand Grip Blocks Hand Heat, Calibration Screen, Cushioned Rubber Eyepiece, For ATC, Industrial Fluids and Low Sugar Solutions, Length 6.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.