Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Side Views Probe, Front 7

  • Mfr # P1618FS-49

  • Zoro # G7399122


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Features
Front 7
For Use With
3PYV9, 6FAW1 & 6FAW2, 8D202
Includes
DCS1100 Systems
Manufacturers Warranty Length
1 yr
Camera Diameter
4.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P1618FS-49
Zoro #
G7399122
UPC #
681035014813
Country of Origin
Taiwan, Province of China

Dimensions

Manufacturers Warranty Length
1 yr
Camera Diameter
4.9 mm
Shaft Length
3 1/4 ft
Manufacturer Warranty Length
1 yr Limited
Shaft Diameter
0.19 in

Details

Item
Camera Probe
Features
Front 7
For Use With
3PYV9, 6FAW1 & 6FAW2, 8D202
Includes
DCS1100 Systems
Minimum Focus Distance
0.25 in
Maximum Focus Distance
6 in
Product Type
Camera Probe
Compatible with Series
DCS16
Compatible with Brand
General Tools & Instruments
Camera Pixel Resolution
320 x 240
Field of View
60 Degrees

Description

Camera Probe, Compatible with Manufacturer Model Number DCS1600, DCS1700, DCS1800, DCS1800-TR, DCS2000, DCS800H16, H17, H8, Compatible with Series DCS16, Compatible with Brand General Tools & Instruments, Product Type Camera Probe, Shaft Length 3 1/4 ft, Shaft Diameter 0.19 in, Field of View 60 Degrees , Camera Pixel Resolution 320 x 240, Minimum Focus Distance 0.25 in, Maximum Focus Distance 6 in, Features Front 7, Includes DCS1100 Systems, Camera Diameter 4.9 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.