Addlestone 10 in. Cast Iron Frying Pan with Pouring Spouts

  • Mfr # 102286.01RM

  • Zoro # G821739032


product price: $35.19
/ea

Key Features

Overall Length (In.)
14.5 in
Material
Cast Iron
Overall Width (In.)
10 in
Overall Height (In.)
2.25 in
Color
Dark Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102286.01RM
Zoro #
G821739032
UPC #
085081254672
Country of Origin
China

Dimensions

Overall Length (In.)
14.5 in
Overall Width (In.)
10 in
Overall Height (In.)
2.25 in

Details

Material
Cast Iron
Item
Frying Pan
Color
Dark Gray

Description

This Addlestone 10 inch cast iron frying pan is durable, long lasting, and will soon become a cookware staple. Features a handing hole on handle and two pouring spouts on either side for easy drainage and storage. Constructed with strong and durable cast iron, this pan is hand wash safe only when needed. Season when needed with a low smoke point oil.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.