Addlestone 10 in. Preseasoned Round Cast Iron Frying Pan

  • Mfr # 92145.01

  • Zoro # G521736430


product price: $29.25
/ea

Key Features

Color
Black
Overall Width (In.)
10.5 in
Overall Length (In.)
14.5 in
Material
Cast Iron
Overall Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92145.01
Zoro #
G521736430
UPC #
085081153265
Country of Origin
China

Dimensions

Overall Width (In.)
10.5 in
Overall Length (In.)
14.5 in
Overall Height (In.)
2 in

Details

Color
Black
Material
Cast Iron
Item
Frying Pan

Description

The General Store Addlestone pre-seasoned Cast Iron Frying Pan provides a diverse cooking experience from grilling burgers on the stove top, frying up eggs on a camp fire or baking a cake in the oven. The frying pan cooks meals fast and evenly. Conveniently pre-seasoned. Cook foods in style with this excellent fry pan! Features: * Conveniently pre-seasoned * Distributes and retains heat evenly * Works on gas, electric, ceramic, and induction cook tops * Oven safe * Hand wash recommended

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.