Zoro Homepage

Addlestone 10 inch Square Preseasoned Cast Iron Grill Pan

  • Mfr # 92716.01

  • Zoro # G821736383


product price: $34.15
/ea

Key Features

Overall Length (In.)
15 in
Overall Width (In.)
10 in
Color
Black
Overall Height (In.)
4 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92716.01
Zoro #
G821736383
UPC #
085081158970
Country of Origin
China

Dimensions

Overall Length (In.)
15 in
Overall Width (In.)
10 in
Overall Height (In.)
4 in

Details

Color
Black
Item
Grill Pan
Material
Cast Iron

Description

The General Store Addlestone Cast Iron Grill is perfect for cooking many different types of food. This cast iron grill pan features grill marks that will make your food look like it has been cooking on a grill. Cook delicious meals with this versatile pan which distributes and retains heat evenly. Effortlessly take it from the stove top to the oven.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.