Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addlestone 12 in. Preseasoned Round Cast Iron Frying Pan

  • Mfr # 92720.01

  • Zoro # G021736862


product price: $34.15
/ea

Key Features

Color
Black
Overall Width (In.)
12.75 in
Overall Height (In.)
2.5 in
Overall Length (In.)
19 in
Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92720.01
Zoro #
G021736862
UPC #
085081159014
Country of Origin
China

Dimensions

Overall Width (In.)
12.75 in
Overall Height (In.)
2.5 in
Overall Length (In.)
19 in

Details

Color
Black
Item
Frying Pan
Material
Cast Iron

Description

The General Store Addlestone Pre-seasoned 12 in. Cast Iron Frying Pan provides fast, even cooking of any meal. The 12 in. size is great for cooking meals for your entire family. Cook delicious meals with this versatile pan which distributes and retains heat evenly. Effortlessly take it from the stove top to the oven. Features: * Conveniently pre-seasoned * Distributes and retains heat evenly * Works on gas, electric, ceramic, and induction cook tops * Oven safe * Hand wash recommended The pan is measures in at: 19 x 12.75 x 2.5 - 6.12lbs

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.