Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addlestone 14.5 Inch Preseasoned Cast Iron Griddle

  • Mfr # 124975.01

  • Zoro # G721739743


product price: $34.15
/ea

Key Features

Color
Black
Material
Cast Iron
Overall Height (In.)
1.5 in
Overall Width (In.)
8.5 in
Overall Length (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124975.01
Zoro #
G721739743
UPC #
085081481566
Country of Origin
China

Dimensions

Overall Height (In.)
1.5 in
Overall Width (In.)
8.5 in
Overall Length (In.)
14 in

Details

Color
Black
Material
Cast Iron
Item
Cast Iron Griddle

Description

Cook up delicious culinary creations with the General Store Addlestone 14.5" Preseasoned Cast Iron Griddle. This 14.5" griddle is crafted from quality cast iron for even heat distribution, ensuring your meals are always evenly cooked. this essential kitchen tool is also preseasoned with vegetable oil; making it ideal for both meat and vegetarian dishes!

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.