Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addlestone 17 in. Reversible Griddle

  • Mfr # 92141.01

  • Zoro # G721736797


product price: $42.25
/ea

Key Features

Material
Cast Iron
Length
17 in
Height
2 in
Color
Black
Width
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92141.01
Zoro #
G721736797
UPC #
085081153227
Country of Origin
China

Dimensions

Length
17 in
Height
2 in
Width
9 in

Details

Material
Cast Iron
Item
Reversible Griddle
Color
Black

Description

The Addlestone Collection consists of pre-seasoned Cast Iron and provides a diverse cooking experience. From grilling burgers on the stove top, frying up eggs on a camp fire or baking a cake in the oven, this is the pan for you. For the best cooking results, clean after every use and re-season with a little oil. When rinsing do not let it stay wet as it will rust.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.