Addlestone 2 Piece 14 Inch Heavy Duty Cast Iron Wok with Wood Lid

  • Mfr # 124977.02

  • Zoro # G221737638


product price:  $56.85
/ea

Key Features

Color
Black
Material
Cast Iron
Overall Length (In.)
17 in
Overall Height (In.)
5.25 in
Overall Width (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
124977.02
Zoro #
G221737638
UPC #
085081481580
Country of Origin
China

Dimensions

Overall Length (In.)
17 in
Overall Height (In.)
5.25 in
Overall Width (In.)
14 in

Details

Color
Black
Item
Cast Iron Wok
Material
Cast Iron

Description

Host your next family feast with the General Store Addlestone 2 Piece 14 Inch Heavy Duty Cast Iron Wok with Wood Lid. This pan's enormous size lets you cook in bigger portions; ideal for large families and friendly gatherings. The heavy duty cast iron construction is made to last ages while providing even heating. This set comes pre-seasoned for immediate use upon arrival! Make a large array of dishes such as cabbage stir fry, steam clams in butter, or chicken fajitas. Keep any delicious meal warm in the wok by topping it off with the wood lid cover. Hand wash for long lasting quality and finish with lightly rubbing vegetable oil.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.