Addlestone 8 Inch Preseasoned Round Cast Iron Frying Pan

  • Mfr # 92144.01

  • Zoro # G221736396


product price: $26.79
/ea

Key Features

Material
Cast Iron
Overall Length (In.)
8 in
Color
Gray
Overall Width (In.)
8 in
Overall Height (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
92144.01
Zoro #
G221736396
UPC #
085081153258
Country of Origin
China

Dimensions

Overall Length (In.)
8 in
Overall Width (In.)
8 in
Overall Height (In.)
2 in

Details

Material
Cast Iron
Color
Gray
Item
Frying Pan

Description

The General Store Addlestone 8 Inch Preseasoned Round Cast Iron Frying Pan provides a diverse cooking experience. From grilling burgers on the stove top, frying up eggs on a camp fire or baking a cake in the oven. Cook delicious meals with this versatile pan which distributes and retains heat evenly. Effortlessly take the cookware from the stove top to the oven.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.