Gibson Addlestone 12 Inch Preseasoned Cast Iron Grill Pan with Dual Pouring Spouts

  • Mfr # 124976.01

  • Zoro # G321738108


product price:  $40.59
/ea

Key Features

Color
Black
Overall Width (In.)
13.25 in
Material
Cast Iron
Overall Length (In.)
15.25 in
Overall Height (In.)
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
124976.01
Zoro #
G321738108
UPC #
085081481573
Country of Origin
China

Dimensions

Overall Width (In.)
13.25 in
Overall Length (In.)
15.25 in
Overall Height (In.)
1.25 in

Details

Color
Black
Item
Grill Pan
Material
Cast Iron

Description

The Gibson General Store Addlestone 12 inch cast iron grilling pan is perfect for chefs of all skill levels. What's a home kitchen without a cast iron pan? The cast iron construction is made to last and it comes preseasoned so it's ready for use the minute it gets home. The grilling grooves on the pan create wonderful sear marks on any dishes you cook. Cook any kind of meat whether it be chicken, lamb, salmon, or beef. Let them baste in a savory sauce and use the two pouring spouts to transfer that to the plate with ease. Hand wash this pan, dry and reapply vegetable oil.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.