Gibson Addlestone 3 Piece Preseasoned Cast Iron Skillet Set

  • Mfr # 80174.03

  • Zoro # G421736608


product price: $37.35
/ea

Key Features

Overall Length (In.)
15 in
Material
Cast Iron
Overall Width (In.)
10 in
Overall Height (In.)
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80174.03
Zoro #
G421736608
UPC #
085081033550
Country of Origin
China

Dimensions

Overall Length (In.)
15 in
Overall Width (In.)
10 in
Overall Height (In.)
3 in

Details

Item
Skillet Set
Material
Cast Iron
Color
Black

Description

The cast iron cookware can help you to make healthy food every day. It is pre-seasoned and gives you a natural, easy-release surface for each cooking. It improves with each use. It is perfect for use at home on the electric stove, gas stove, induction cooker and also in the oven. Features: * Retains and distributes heat evenly * Oven-safe * Pre-seasoned and ready to use * Hand wash only Basic cast iron care instructions: For best results hand wash, dry immediately. To prolong the life of your cookware we do recommend re-seasoning when needed.If you notice your cookware starts looking dull, gray in color, food starts sticking to the surface, or you notice rust, just follow the steps to re-season.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.