Zoro Homepage

Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack

  • Mfr # UFSN250CW01

  • Zoro # G4583745


product price: $13.05
/ea

Key Features

Material
White
Cleaning Cloth Style
Rags
Weight
1.047 lbs
Package Type
Pack
Application
General Purpose
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFSN250CW01
Zoro #
G4583745
UPC #
760781310315
Country of Origin
United States

Details

Item
Wiping Rags
Material
White
Cleaning Cloth Style
Rags
Weight
1.047 lbs
Package Type
Pack
Application
General Purpose
Recommended For
Dust; Liquid
Color
White
Type
Rags
Fragrance
Unscented

Description

General Supply Bag-A-Rags Reusable Wiping Cloths, Cotton, White, 1lb Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.