Zoro Homepage
This item is Discontinued.
General Supply Fixed-Depth Shipping Boxes, RSC, 18" x 12" x 10", Brown Kraft, PK25 UFS181210

Fixed-Depth Shipping Boxes, RSC, 18" x 12" x 10", Brown Kraft, PK25 (Discontinued)

  • Mfr # UFS181210
  • Zoro # G4065894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UFS181210
Zoro #
G4065894
UPC #
-
Country of Origin
United States

Dimensions

Width
12"
Length
18"
Height
10"

Details

Color
Brown Kraft
Material
Corrugated Kraft
Weight
26.8 lbs

Description

General Supply Fixed-Depth Shipping Boxes, Regular Slotted Container (RSC), 18" x 12" x 10", Brown Kraft, 25/Bundle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.