Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Jumbo Roll Bath Tissue, Septic Safe, 2-Ply, White, 3.3in x 700 ft, 12PK

  • Mfr # 8112

  • Zoro # G815960862


product price: $38.25
/pk 12, $3.19/ea

Key Features

Ply
2
Roll Length
700 ft
Color
White
Sheet Width
3.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8112
Zoro #
G815960862
UPC #
-
Country of Origin
United States

Dimensions

Roll Length
700 ft
Sheet Width
3.3 in

Details

Ply
2
Item
JRT Roll Bath Tissues
Color
White

Description

Twp-ply jumbo roll bath tissue. Ideal for restaurant, department store and office restrooms, highway rest stops and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.