Zoro Homepage

Multifold Paper Towels, 1 Ply, 198 Sheets, 168 ft, White

  • Mfr # 8115

  • Zoro # G4060425


product price: $32.85
/pk 12, $2.74/ea

Key Features

Color
White
Sheet Width
11 in
Sheet Length
10.13"
Sheet Size
10.13 in x 11 in
Roll Length
168 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8115
Zoro #
G4060425
UPC #
10749507993794
Country of Origin
United States

Dimensions

Sheet Width
11 in
Sheet Length
10.13"
Sheet Size
10.13 in x 11 in
Roll Length
168 ft

Details

Paper Towel Type
Folded
Item
Paper Towels
Color
White
Number of Sheets
198
Ply
1 Ply
Container Type
Carton
Material
Paper
Application
Hand Washing; Face
Scent
Unscented

Description

Stock up on quality, value-priced towels. Soft texture lends itself to hand and face washing.


  • Stock up on quality, value-priced towels.
  • Soft texture lends itself to hand and face washing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.