This item is Discontinued.

General Tools Temperature Humidity Meter, Data Logging DTH3007SD

Temperature Humidity Meter, Data Logging (Discontinued)

  • Mfr # DTH3007SD
  • Zoro # G5271436
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DTH3007SD
Zoro #
G5271436
UPC #
681035014615
Country of Origin
Taiwan, Province of China

Dimensions

Cord Length
34 in
Probe Length
46 in
Probe Dia.
0.6 in
Manufacturers Warranty Length
1 yr

Details

Item
Temperature Humidity Meter
Meter Style
Data Logging
Temp. Range (C)
0 Degrees to 50 Degrees
Relative Humidity Range
5% to 95%
Humidity Accuracy
+/-3%
Temp. Range (F)
32 Degrees to 122 Degrees
Temp. Accuracy (F)
+/-1.5 Degrees
Wet Bulb Temperature Range
-7 Degrees to 122 Degrees F
Battery Type
(6) AA
Dew Point Range
-13.5 Degrees to 120.1 Degrees F
Humidity Resolution
0.001
Response Time
60 sec
Data Logging
Yes
Data Hold
Yes
Memory
No
Temp. Resolution (C)
0.1 Degrees
Temp. Accuracy (C)
+/-0.8 Degrees
Calibration Certificate
No
Surface Temp. (C)
Depends On Range of Optional Thermocouple
Temp. Resolution (F)
0.1 Degrees
Humidity Probe Range (Deg. F)
-4 Degrees to 158 Degrees
Display
LCD
Bar Graph
No
Humidity Probe Range (Deg. C)
-20 Degrees to 70 Degrees
Auto Power Off
Yes
Includes
Temperature-Humidity Probe, Soft Case, 2GB SD Card, User's Manual
Sensor Type
Capacitive
Special Features
Min/Max Memory, Data Hold, Auto Power Off, Stores Excel-Formatted Data Logs on SD Card
Interface
RS-232, SD Card

Description

Temperature Humidity Meter, Data Logging, 5 Percent to 95 Percent Relative Humidity Range, +/-3 Percent Humidity Accuracy, 32 Degrees to 122 Degrees Temp. Range (F), +/-1.5 Degrees Temp. Accuracy (F), -7 Degrees to 122 Degrees F Wet Bulb Temperature Range, -13.5 Degrees to 120.1 Degrees F Dew Point Range, 0.001 Humidity Resolution, Sensor Type Capacitive, Display LCD, Bar Graph No, Memory No, Battery Type (6) AA, Auto Power Off Yes, Data Hold Yes, Response Time 60 sec

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.