Temperature/RH/GPP/Wet Bulb Data Logger

  • Mfr # HT20

  • Zoro # G5201025


product price:  $91.59
/ea
Free Shipping & Returns

Key Features

Interface
USB
Includes
USB Cable
Features
Degrees F/ Degrees C Selectable, One Button Starts/Stops Logging without a PC, USB 2.0 Interface
Accuracy
+/-0.7 Degrees F (0.4 Degrees C) Temperature, +/-3% RH
Temp. Range (F)
-4 Degrees to 158 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HT20
Zoro #
G5201025
UPC #
681035015032
Country of Origin
China

Dimensions

Height (In.)
4.96 in
Manufacturers Warranty Length
1 yr
Width (In.)
1.1 in
Depth (In.)
2 in
Connection Size
Full Size USB
Overall Height
5 in
Overall Depth
2 1/16 in
Battery Size
AA
Manufacturer Warranty Length
1 yr
Overall Width
1 1/8 in

Details

Item
Temperature Datalogger
Interface
USB
Includes
USB Cable
Features
Degrees F/ Degrees C Selectable, One Button Starts/Stops Logging without a PC, USB 2.0 Interface
Accuracy
+/-0.7 Degrees F (0.4 Degrees C) Temperature, +/-3% RH
Temp. Range (F)
-4 Degrees to 158 Degrees F
Sample Point Storage
16,300 Pairs of RH and Temperature Readings
Software Required
Yes
Alarm
Absolute Humidity, High/Low for Ambient Temperature, RH
Time Intervals
10 sec to 12 hr
Digital Readout
yes
Remote Probe
No
AC Adapter
no
Dew Point Range
70 Degrees to 115 Degrees F
Calibration Certificate
No
Special Features
Data Logs Auto Synchronized to Your PC's Clock
Battery Life
1 yr
Compatible With
Windows 7, Windows Vista, Windows XP
Temp. Range (C)
0 to 70 Degrees C
Relative Humidity Range
0% to 100%
Type
Compact, USB Compatible
Waterproof
No
Wet Bulb Temperature Range
70 to 115 Degrees F
Humidity Accuracy
+/-3%
Data Hold
No
Auto Power Off
No
Display
3-digit LCD
Battery Type
SB-AA02 Li-ion
Calibration Certificate Type
Not Certified
Maximum Operating Temperature Degrees F
158 Degrees F
Battery Chemistry
Lithium Ion
Accuracy Degrees F
+/-1.8 Degrees
Minimum Dew Point Measured
70 Degrees F
Battery Voltage
1.5V
Accuracy Degrees C
+/-1.0 Degrees (-10.0 Degrees to 40.0 Degrees )
Minimum Temperature Measured Degrees C
-20 Degrees C
Batteries Included
Yes
Minimum Relative Humidity Measured
0 %
Maximum Temperature Measured Degrees F
158 Degrees F
Battery Run Time
1 yr
Maximum Temperature Measured Degrees C
70 Degrees C
Number of Batteries Required
1
Compatible Operating Systems
Windows 10, Windows 11, Windows 7
Maximum Relative Humidity Measured
100 %
Minimum Temperature Measured Degrees F
-4 Degrees F
Minimum Operating Temperature Degrees F
-4 Degrees F
Power Source
Battery
Software Options
Software Included
Alert Type
Sound
Digital Display Screen Type
LCD
Number of Records Stored
16,300
Parameters Measured
Relative Humidity, Temperature Degrees C, Temperature Degrees F
Maximum Sampling Rate
12 hr
Maximum Dew Point Measured
115 Degrees F
Minimum Sampling Rate
10 sec

Description

Temperature Datalogger, AC Voltage Accuracy Not Applicable, Alert Type Sound, Current Channels Not Applicable, Maximum Dew Point Measured 115 Degrees F, Minimum Dew Point Measured 70 Degrees F, Calibration Certificate Type Not Certified, Minimum Sampling Rate 10 sec, Maximum AC Current Measurement Not Applicable, Maximum Relative Humidity Measured 100 Percent, Maximum AC Voltage Measured Not Applicable, Minimum Relative Humidity Measured 0 Percent

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.