Shop GENERAL TOOLS
See all product information
Create Account
36 in. Lighted Mechanical Pick-Up
- Mfr # 70399
- Zoro # G3615534
product price:Â
$
15.25
/ea
Key Features
Features
Corrosion-Resistant, Lighted
Handle Type
PLastic
Jaw Capacity
1 in
Jaw Capacity (In.)
1
Shaft Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 70399
- Zoro #
- G3615534
- UPC #
- 038728703996
- Country of Origin
- China
Dimensions
- Length (In.)
- 36
- Head Diameter
- 5/16 in
- Compatible Thickness - Maximum
- 1 in
- Compressed Length
- 36 in
- Fits Chest Size
- Corrosion-Resistant, Lighted
Details
- Item
- Mechanical Retrieval Tool
- Features
- Corrosion-Resistant, Lighted
- Handle Type
- PLastic
- Jaw Capacity
- 1 in
- Jaw Capacity (In.)
- 1
- Shaft Material
- Metal
- Includes
- LR41 Battery
- Type
- Lighted
- Handle Material
- Plastic
- Product Type
- Mechanical Retrieval Tool
- Flexibility
- Flexible
- Shaft Type
- Fixed
- Handle Style
- Spring Plunger
- Number of Jaws
- 4
Description
Mechanical Retrieval Tool, Compatible Thickness - Maximum 1 in, Compressed Length 36 in, Extended Length - Maximum Not Applicable, Flexibility Flexible, Handle Material Plastic, Handle Style Spring Plunger, Head Diameter 5/16 in, Includes LR41 Battery, Jaw Capacity 1 in, Magnetic Pull Capacity - Maximum Not Applicable, Number of Jaws 4, Product Type Mechanical Retrieval Tool, Shaft Material Metal, Features Corrosion-Resistant, Lighted, Magnet Type Not Applicable, Shaft Type Fixed
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.