Zoro Homepage
This item is Discontinued.
General Tools 76mm Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F DWS350SSQ

76mm Stem Digital Pocket Thermometer, -40 Degrees to 450 Degrees F (Discontinued)

  • Mfr # DWS350SSQ
  • Zoro # G2872484
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWS350SSQ
Zoro #
G2872484
UPC #
681035200100
Country of Origin
China

Dimensions

Stem Length
4.7 in
Dial Size
43.2 x 35.6mm
Manufacturers Warranty Length
1 yr
Display Width
0.75 in
Digit Height
0.5 in
Display Height
0.75 in
Display Size
3/4 in H x 3/4 in W

Description

Digital Pocket Thermometer, Top Reading Oval Style, Body Style Oval, -40 Degrees to 450 Degrees F/-40 Degrees to 232 Degrees C, Stem Length 4.7 in, NSF Rated No, Includes NIST-Traceable Certificate No, Accuracy +/-1.8 Degrees F/+/-1 Degrees C (14 Degrees to 158 Degrees F/-10 Degrees to 70 Degrees C), +/-3.6 Degrees F/+/-2 Degrees C (Otherwise), 3/4 in H x 3/4 in W Display with 4-Digit LCD -1/2 in Digit Height, Folding Stem No, Quick Reading Yes, Digital

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.