Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arch Punch, 3/4 in. Tip, 1-1/4 in. L

  • Mfr # 1271I

  • Zoro # G9478156


product price: $17.19
/ea

Key Features

Overall Length
5 in
Length (In.)
1 1/4 in
Tip Size (In.)
3/4 in
Tether Capable
Not Tether Capable
Construction
Heat Treated Forged Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1271I
Zoro #
G9478156
UPC #
038728438164
Country of Origin
India

Dimensions

Overall Length
5 in
Length (In.)
1 1/4 in
Tip Size (In.)
3/4 in
Hole Diameter
3/4 in
Taper Length
1 in
Tip Size
3/4 in

Details

Item
Arch Punch
Tether Capable
Not Tether Capable
Construction
Heat Treated Forged Steel
Application
For Creating Precise Holes In Gasket Material, Rubber and Soft Metals
Characteristics
Fabricating Tools Used to Perforate Material and Create Cuts or Holes In The Shape of A Circular Punch Edge
Type
Circular
Design
Inside Taper for Clearance
Tether Style
Not Tether Capable
Material
Steel
Shank Shape
Hexagon
Features
Inside Taper for Clearance, Made of Heat-Treated Forged Steel
Automatic
No
Punch Type
Arch Punch
Container Type
None
Measurement Type
SAE
Includes Striking Cap
No
Material Applications
Canvas, Cardboard, Leather, Plastic, Rubber, Sheet Metal
Tether Ready
No
Heat-Treated
Yes
Includes Handle
No
Tip Type
Hollow
Includes Handguard
No

Description

The General Tools 1271I Arch Punch is the perfect tool for creating precise holes in gasket material, rubber and soft metals. This inside taper punch has a length of 1 1/4 in. and a 3/4" tip size. The forged steel construction ensures that it will last through many projects. Ideal for removing sealant from surfaces, this circular arch punch offers you precise control over the placement of holes on materials such as rubber or soft metals. You can trust this General Tools Inside Taper Punch to make precise cuts when needed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.