Zoro Homepage

Automatic Center Punch, 0.5 D x 5 L

  • Mfr # 79

  • Zoro # G3067565


product price: $22.69
/ea

Key Features

Diameter
1/2 in
Length
4 7/8 in
Adjustable
Yes
Features
Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
79
Zoro #
G3067565
UPC #
038728310729
Country of Origin
India

Dimensions

Diameter
1/2 in
Length
4 7/8 in
Shank Diameter
1/2 in
Overall Length
5 in
Tip Size
1/16 in
Taper Length
1/4 in

Details

Item
Automatic Center Punch
Adjustable
Yes
Features
Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking
Finish
Black Oxide
Replaceable Point
YES
Material
Steel
Container Type
None
Tip Type
Point
Shank Shape
Round
Material Applications
Metal
Replaceable Tip
Yes
Includes Handguard
No
Includes Striking Cap
No
Punch Type
Center Punch
Measurement Type
SAE
Automatic
Yes
Grip Style
Knurled
Adjustable Blow Force
Yes

Description

Automatic Center Punch, Automatic Yes, Punch Type Center Punch, Tip Size 1/16 in, Tip Type Point, Shank Shape Round, Shank Diameter 1/2 in, Grip Style Knurled, Overall Length 5 in, Container Type None, Material Applications Metal, Includes Striking Cap No, Measurement Type SAE, Includes Handguard No, Taper Length 1/4 in, Adjustable Blow Force Yes, Features Single Hand Operation, Spring Tension Adjusts for Light or Heavy Strokes and Marking, Finish Black Oxide, Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.