Zoro Homepage

Bimetal Thermom, 3 In Dial, 0 to 220F

  • Mfr # T300-36

  • Zoro # G3970863


product price: $70.55
/ea

Key Features

Accuracy
+/-1.5%
Connection Location
Back
Dial Size
3 in
Stem Material
Stainless Steel
Connection Size
1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T300-36
Zoro #
G3970863
UPC #
681035231036
Country of Origin
China

Dimensions

Dial Size
3 in
Connection Size
1/2 in NPT
Stem Length
36 in
Stem Dia.
1/4 in
Manufacturers Warranty Length
1 yr
Thread Size
0.5 in
Manufacturer Warranty Length
1 yr
Dial Diameter
3 in
Stem Diameter
1/4 in

Details

Item
Dial Thermometer
Accuracy
+/-1.5%
Connection Location
Back
Stem Material
Stainless Steel
Temp. Range (F)
0 Degrees to 220 Degrees
Sensing Element
Bimetal
Window Material
Glass
Temp. Range (C)
-10 Degrees to 100 Degrees
Glow-in-the-Dark
No
Housing Material
Stainless Steel
Scale
Celsius, Fahrenheit
Lens Material
Glass
Maximum Temperature F
220 Degrees F
Shatterproof
No
Vibration Resistant
No
Construction
Stainless Steel Housing and Stem with Glass Lens
Thread Gender
Male
Maximum Operating Pressure
Not Rated
Thread Type
NPT
Maximum Temperature C
104 Degrees C
Process Connection
1/2 in NPT Male
Graduations
2 Degrees F
Minimum Temperature C
-18 Degrees C
Corrosion Resistant
Yes
Resistance Rating
IP65
Scale Type
Dial
Functions
Indicating
Lead Free
Yes
Minimum Temperature F
0 Degrees F
Thermometer Type
Soil Dial Thermometer
Temperature Range
0 Degrees to 220 Degrees F/-18 Degrees to 104 Degrees C
Includes NIST-Traceable Certificate
No
Application
Agricultural
Long Reach
Yes
Maximum Temperature °F
220 Degrees F
Minimum Temperature °F
0 Degrees F
Minimum Temperature °C
-18 Degrees C
Maximum Temperature °C
104 Degrees C
Temperature Graduations
2 Degrees F

Description

Dial Thermometer, Temperature Range 0 Degrees to 220 Degrees F/-18 Degrees to 104 Degrees C, Stem Length 36 in, Dial Diameter 3 in, 1/2 in NPT Male, Not Applicable, Includes NIST-Traceable Certificate No, Housing Material Stainless Steel, Lens Material Glass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.