Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Data Logging VOC Meter, 2-13/32in.Wx1in.D

  • Mfr # VOC08

  • Zoro # G0322196


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Power Source
AC Adapter
Accuracy
+/-1.2 Degrees F/0.1 Degrees
Width
2 13/32 in
Alarm Type
Audible
Height
8 5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VOC08
Zoro #
G0322196
UPC #
681035017210
Country of Origin
Taiwan, Province of China

Dimensions

Width
2 13/32 in
Height
8 5/16 in
Depth
1 in
Overall Depth
1 in
Battery Size
AAA
Overall Width
2.4 in
Display Size
2 in
Manufacturer Warranty Length
2 yr
Overall Height
8.3 in

Details

Item
VOC Meter
Power Source
AC Adapter
Accuracy
+/-1.2 Degrees F/0.1 Degrees
Alarm Type
Audible
Operating Temp. Range
0% to 95% Relative Humidity, 32 Degrees to 122 Degrees F
Sensor Range
0 to 50 ppm
Features
Automated Procedures for VOC Zero Adjustment and Background Calibration, Manually Offsetable Temperature and RH Sensor Drift, Min/Max Memory (for All Measured Parameters) and Data Hold
Display
Digital Dual
Battery Type
AAA
Includes
PC-Compatible Interface/Data Logging Program on Mini-Disc, Soft Pouch, USB Cable
Alarm Setting
Adjustable
Voltage
110V AC
Sensor Life
5 yr
Resolution
0.01 ppm
Product Type
VOC Detector
Display Type
Digital
Alarm Setting Adjustment
Adjustable Alarm Setting
Communication Protocol
PC-Compatible Interface, USB
Number of Batteries Required
6
Measurement Functions
Ambient Temperature, Dew Point, Relative Humidity, Wet Bulb
Operating Temperature - Maximum
122 Degrees F
Operating Humidity - Minimum
0 %
Includes Batteries
Yes
Display Screen Type
LCD
For Location
Indoor
Measurement Range
RH (10% to 90%)
Operating Humidity - Maximum
95 %
Sensor Type
Metal Oxide
Data Logger
Yes
Alert Type
Sound
Operating Temperature - Minimum
32 Degrees F
Operating Voltage
110V AC

Description

VOC Meter, Display Screen Type LCD, Communication Protocol PC-Compatible Interface, USB, Battery Size AAA, Operating Temperature - Maximum 122 Degrees F, Manufacturer Warranty Length 2 yr, Operating Voltage 110V AC, Overall Width 2.4 in, Sensor Life 5 yr, Operating Humidity - Maximum 95 Percent, Operating Humidity - Minimum 0 Percent, Sensor Type Metal Oxide, Accuracy +/-1.2 Degrees F/0.1 Degrees , Alarm Setting Adjustable, Display Size 2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.