Zoro Homepage

Dial Caliper, Plastic, Black, 0-6" Range

  • Mfr # 145

  • Zoro # G9583187


product price: $34.99
/ea

Key Features

Features
Easy to Read Dial with Glare Free Lens Cover and Adjustable Bezel, Free Wheeling Friction Roller Improves Accuracy, Made of High Strength Fiberglass Reinforced Plastic
Dimension Type
Inch
Graduations
0.001 in
Accuracy
+/- 0.001 in
Jaw Depth
1.19 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
145
Zoro #
G9583187
UPC #
038728441508
Country of Origin
Eswatini

Dimensions

Dimension Type
Inch
Jaw Depth
1.19 in
Measures Depth
Yes
Measures Outside Dimension
Yes
Measures Inside Dimension
Yes
Depth Rod Shape
Rectangular
Dial Diameter
1 2/5 in

Details

Item
Inch Dial Caliper
Features
Easy to Read Dial with Glare Free Lens Cover and Adjustable Bezel, Free Wheeling Friction Roller Improves Accuracy, Made of High Strength Fiberglass Reinforced Plastic
Graduations
0.001 in
Accuracy
+/- 0.001 in
Caliper Range
0-6 in
Caliper Material
Plastic
Long Form Calibration Certificate
No
Caliper Dial Color
Black
Range per Revolution
0.1 in
Range
0 in to 6 in
Jaw Material
Plastic
Includes Bezel Lock
Yes
Dial Color
Black
Minimum Measurement - Inch
0 in
Measures Step
Yes
Maximum Measurement - Inch
6 in
Measurements
4-Way
Shockproof Dial
No
Jaw Actuation Type
Thumb Wheel
Jaw Shape
Standard
Dial Graduation
0.001 in
Millimeters Measured - Minimum
0 mm
Dial Graduations
0.001 in
Scale Inch Graduations
.001"
Inches Measured - Minimum
0 in
Measurement Type
Depth, Inside, Outside, Step
Millimeters Measured - Maximum
150 mm
Inches Measured - Maximum
6 in

Description

Inch Dial Caliper, Range 0 in to 6 in, Accuracy +/- 0.001 in, Long Form Calibration Certificate No, Caliper Material Plastic, Dial Color Black, Dial Graduation 0.001 in, Dimension Type Inch, Jaw Actuation Type Thumb Wheel, Jaw Depth 1.19 in, Jaw Material Plastic, Maximum Measurement - Inch 6 in, Measurements 4-Way, Measures Depth Yes, Measures Inside Dimension Yes, Measures Outside Dimension Yes, Measures Step Yes, Minimum Measurement - Inch 0 in, Depth Rod Shape Rectangular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.