Zoro Homepage

Digital Angle Finder, 2-5/32" Size, LCD

  • Mfr # 824

  • Zoro # G9583336


product price: $31.19
/ea

Key Features

Measurement Range
0 Degrees to 180 Degrees F
Overall Width
2 1/8 in
Overall Height
2 1/8 in
Number of Level Vials
0
Number of Magnets
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
824
Zoro #
G9583336
UPC #
038728023070
Country of Origin
China

Dimensions

Overall Width
2 1/8 in
Overall Height
2 1/8 in
Size
2-5/32 in
Overall Depth
5/8 in

Details

Item
Digital Angle Finder
Measurement Range
0 Degrees to 180 Degrees F
Number of Level Vials
0
Number of Magnets
4
Magnet Type
Rare Earth
Accuracy
+/- 0.1 Degrees
Power Source
Lithium Battery
Display
LCD
Features
3-Minute Auto Power Off Trigger Extends Battery Life, Any Reading in Degrees can be Converted to a Percentage to Indicate Slope
Number of Plumb Vials
0
Housing Material
Plastic
Includes
(2) Batteries
Color
Black
Magnetic
Magnetic
Display Type
LCD
Battery Type
Li-Ion
Measuring Range - Maximum
180 Degrees
Measuring Range - Minimum
0 Degrees
Resolution
0.01 Degrees
Operating Temperature - Maximum
40 Degrees C
Includes Batteries
Batteries Included
Material
Plastic
Total Number of Vials
0
Operating Temperature - Minimum
0 Degrees C

Description

Digital Angle Finder, Overall Height 2 1/8 in, Measuring Range - Maximum 180 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Display Type LCD, Material Plastic, Battery Type Li-Ion, Accuracy +/- 0.1 Degrees , Number of Magnets 4, Color Black, Features 3-Minute Auto Power Off Trigger Extends Battery Life, Any Reading in Degrees can be Converted to a Percentage to Indicate Slope, Magnet Type Rare Earth, Magnetic Magnetic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.