Zoro Homepage

Digital Angle Finder, Aluminum

  • Mfr # TS02

  • Zoro # G7598599


product price: $60.15
/ea

Key Features

Measurement Range
0 Degrees to 225 Degrees
Width
12"
Vial Type
Tubular
Number of Magnets
0
Power Source
3V Lithium Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TS02
Zoro #
G7598599
UPC #
681035017708
Country of Origin
China

Dimensions

Width
12"
Size
12 in x 2 in x 29/32 in
Height
2"
Depth
0.9"
Blade Width
12 in
Blade Length
7/8 in

Description

Digital Angle Finder, Measuring Range - Maximum 225 Degrees , Measuring Range - Minimum 0 Degrees , Includes Batteries Batteries Included, Number of Level Vials 2, Number of Plumb Vials 0, Blade Length 7/8 in, Blade Width 12 in, Display Type LCD, Material Aluminum, Battery Type 3V Lithium, Accuracy - Angle +/-0.3 Degrees , Includes Users Manual, Battery

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.