Zoro Homepage

DIGITAL PH METR

  • Mfr # DPH7011

  • Zoro # G4720484


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Testing Parameter
ORP (mV), pH, Temperature
Includes
(4) AAA Batteries, Buffer Solutions pH 4 and 7, Carrying Case, Soaking Solution
Display
LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DPH7011
Zoro #
G4720484
UPC #
681035012352
Country of Origin
Taiwan, Province of China

Details

Item
Pocket Multiparameter Meter Kit
Testing Parameter
ORP (mV), pH, Temperature
Includes
(4) AAA Batteries, Buffer Solutions pH 4 and 7, Carrying Case, Soaking Solution
Display
LCD
Power Source
AAA Batteries
Automatic Temperature Compensation
Yes
Auto Power Off
Auto Power Off
Waterproof
IP57
Operating Temp. Range (F)
32 Degrees to 122 Degrees
pH Range
0.00 to 14.00
pH Accuracy
+/-0.01 +1 Digit
Temp. Resolution
0.1 Degrees F, 0.1 Degrees C
ORP Accuracy
+/-2 mV
Temp. Accuracy
+/-0.2 Degrees C/0.4 Degrees F + 1 Digit
ORP Range
-1000 to 1000mV
Operating Temp. Range (C)
0 Degrees to 50 Degrees
Temperature Compensation Range
32 Degrees to 194 Degrees F (0 Degrees to 90 Degrees C)
pH Resolution
0.01 pH
ORP Resolution
1 mV
Product Type
Pocket Multiparameter Meter Kit
Operating Temperature - Minimum
32 Degrees F
Display Type
Digital
Operating Temperature - Maximum
122 Degrees F
Temperature Compensation
Automatic
Oxidation-Reduction Potential - Minimum
-1,000 mV
pH Range - Minimum
0 pH
Oxidation-Reduction Potential - Maximum
1,000 mV
Temperature Accuracy
+/-0.4 Degrees F +1 Digit
Test Parameters
ORP, pH, Temperature
Display Temperature - Minimum
32 Degrees F
pH Range - Maximum
14 pH

Description

Pocket Multiparameter Meter Kit, pH Range 0.00 to 14.00, ORP Range -1000 to 1000mV, Waterproof IP57, Automatic Temperature Compensation Yes, Operating Temp. Range (F) 32 Degrees to 122 Degrees , Operating Temp. Range (C) 0 Degrees to 50 Degrees , Display LCD, Auto Power Off Auto Power Off, Temperature Compensation Range 32 Degrees to 194 Degrees F (0 Degrees to 90 Degrees C), Power Source AAA Batteries, Includes (4) AAA Batteries, Buffer Solutions pH 4 and 7, Carrying Case, Soaking Solution

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.