Zoro Homepage

Drive Pin Set, 8" L, Steel, 5 pcs.

  • Mfr # SPC76

  • Zoro # G0337736


product price: $35.29
/ea

Key Features

Material
Steel
Number of Pieces
5
Includes
#76A Through #76E, Tip Diameters: 1/8 in to 3/8 in, Vinyl Case
Length
8 in
Standards
U.S. Government Specification GGG-P-831e
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPC76
Zoro #
G0337736
UPC #
038728310507
Country of Origin
India

Dimensions

Length
8 in
Tip Size
1/8 in, 3/16 in, 1/4 in, 5/16 in, 3/8 in
Overall Length
8 in

Details

Item
Drive Pin Set
Material
Steel
Number of Pieces
5
Includes
#76A Through #76E, Tip Diameters: 1/8 in to 3/8 in, Vinyl Case
Standards
U.S. Government Specification GGG-P-831e
Features
Long Length Meets U.S. Government Specification GGG-P-831E, Made of Hardened, Tempered and Heat-Treated Tool Steel
Includes Handguard
No
Grip Style
Knurled
Measurement Type
SAE
Handle Material
Steel
Container Type
Case
Material Applications
Removing Metal Pins From Holes in Machine Shops and Motor Service Bays
Punch Type
Drive Pin Punch
Types Included
Pin Punch
Includes Handle
Yes
Heat-Treated
Yes
Set Type
Punch Set
Includes Striking Cap
No
Type
Extra Long

Description

The GENERAL SPC76 Drive Pin Set is an 8" long punch and chisel set made of steel. It comes with 5 pieces, which you can use to remove the old pin or punch out a new one. The punch and chisel set features a straight wireway that measures 8 inches in length. Each piece has a 3/8" drive pin head size. These drive pins are made of steel for durability and strength. Whether you are working on construction sites or have your own workshop, the GENERAL SPC76 Drive Pin Set will definitely come in handy.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.