Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flexible Steel Rule, 150x12mm

  • Mfr # 305ME

  • Zoro # G2615864


product price: $5.15
/ea

Key Features

Length (In.)
6 in
Width (In.)
15/32 in
Material
Steel
Graduations
Every mm and 16ths of an Inch
Construction
Flexible Tempered Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
305ME
Zoro #
G2615864
UPC #
038728320421
Country of Origin
United States

Dimensions

Length (In.)
6 in
Width (In.)
15/32 in
Width (mm)
23 mm
Length (mm)
150 mm
Size
6-1/2" L x 15/32" W
Width - Metric
23 mm
Length - Metric
150 mm
Width - SAE
1/2 in
Length - SAE
6 in

Details

Item
Steel Rule
Material
Steel
Graduations
Every mm and 16ths of an Inch
Construction
Flexible Tempered Steel
Includes
Case
Markings
Black
Finish
Polished
Measurement Type
SAE, Metric
Numeric Marks
Inches, Millimeters
Graduation Marks
1 mm, 1/16 in
Graduation Units
Inches, Millimeters
Rule Type
Rule
Numeric Format
Decimal
Flexibility
Flexible
Graduation Mark Style
Etched
System of Measurement
Metric/SAE
Graduation Color
Black

Description

When it comes to precise measurements, the GENERAL 305ME Flexible Steel Rule is a must-have. This stainless steel ruler has graduations every mm and 16ths of an inch. The flexible steel rule is 6 in. long and 15/32 in. wide. It also has polished stainless steel construction for a smooth finish that resists corrosion and scratches. The tempered steel is flexible, so you can bend it to suit your needs when measuring curves or angles on various materials such as metal, plastic, fabric or paper. If you need accurate measurements with exceptional flexibility, this GENERAL 305ME Flexible Steel Ruler will be the tool you want by your side at all times.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.