Zoro Homepage
This item is Discontinued.
General Tools Gas Detector, Detects Meth, Natural Gas NGD8800

Gas Detector, Detects Meth, Natural Gas (Discontinued)

  • Mfr # NGD8800
  • Zoro # G4127681
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NGD8800
Zoro #
G4127681
UPC #
681035408803
Country of Origin
Taiwan, Province of China

Dimensions

Overall Height
6 7/8 in
Overall Width
2 5/8 in
Manufacturer Warranty Length
1 yr
Probe Length
15.5 in
Overall Depth
2 1/4 in
Battery Size
AA

Details

Item
Combustible Gas Detector
Detects
Propane, methane, natural gas, gasoline, fuel oil, CH4 (methane), H2 (hydrogen), Iso-butane, Ethanol, Ethylene, Tetrachloroethylene, Dimethyl sulfide, Toluene, Folmaldehyde, Dietyl-ether, Ethyl-acetate, Dochloromethane, NH3 (ammonia), R-22
Battery
AA
Includes
Hard Carrying Case, Leak Check Vial, Meter
Features
Adjustable Sensitivity, Multi-Color Circular Bar Graph
Indicator
Audible, Visual
Minimum Operating Temperature
32 Degrees F
PPM Accuracy
5 ppm
Number of Batteries Required
4
Calibration Certificate Type
Not Certified
Battery Run Time
20 hr
Maximum Operating Temperature
104 Degrees F
Batteries Included
Yes
Alert Type
Sound, Light
PPM Detection Range
5 ppm (Gasoline)
Gases Detected
Ammonia, Dichloromethane, Diethyl-Ether, Dimethyl Sulfide, Ethanol, Ethyl-Acetate, Ethylene, Formaldehyde, Hydrogen, Isobutane, Methane, Refrigerants, Tetracholoroethylene, Toluene
Auto Power Off
Yes

Description

Combustible Gas Detector, Calibration Certificate Type Not Certified, Features Adjustable Sensitivity, Multi-Color Circular Bar Graph, Gases Detected Ammonia, Dichloromethane, Diethyl-Ether, Dimethyl Sulfide, Ethanol, Ethyl-Acetate, Ethylene, Formaldehyde, Hydrogen, Isobutane, Methane, Refrigerants, Tetracholoroethylene, Toluene, Includes Hard Carrying Case, Leak Check Vial, Meter, Maximum Operating Temperature 104 Degrees F, Minimum Operating Temperature 32 Degrees F, PPM Accuracy 5 ppm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.