Zoro Homepage

General 1 in. Bi-Metal Circle Cutter

  • Mfr # 5B

  • Zoro # G401283917


product price: $20.79
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5B
Zoro #
G401283917
UPC #
38728210098
Country of Origin
China

Description

The #5B 6 In. Max Circle Cutter can produce precise circles in sheet metal, brass, copper, soft steel, aluminum, plastic, wood and composition materials.


  • • Durable body of heat-treated tool steel
  • • Adjustable to various diameters by the included hex wrench
  • • Only safe to use with drill press running at less than 500 rpm
  • • 1 to 6 in. size circle cutter
  • • Shank size/shape 3/8 in./round
  • • Replaceable cutting blade and 1/4 in. pilot drill

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.