Glass Inspection Mirror, 2 1/4 H Rnd
Mfr # 70557
Zoro # G4760201
product price: $8.59
/eaKey Features
Type
Telescoping
Number of Pieces
1
Features
Non-Slip Cushioned Grip
Shaft Material
Acrylic
Handle Type
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
70557
Zoro #
G4760201
UPC #
038728223470
Country of Origin
China
Dimensions
Length (In.)
9-3/4 to 14-3/4
Mirror Size (In.)
2-1/4
Mirror Diameter
2 1/4 in
Extended Length - Maximum
14 3/4 in
Compressed Length
9 3/4 in
Details
Item
Inspection Mirror
Type
Telescoping
Number of Pieces
1
Features
Non-Slip Cushioned Grip
Shaft Material
Acrylic
Handle Type
Metal
Shape
Round
Swivel Type
Swivel
Base Type
Standard
Mirror Surface Shape
Flat
Handle Style
Straight
Handle Material
Vinyl
Finish
Polished
Included Wheels
Wheels Not Included
Mirror Adjustment - Maximum
360 Degrees
Mirror Material
Glass
Shaft Type
Telescoping
Mirror Shape
Round
Use Location
Indoor, Outdoor
Description
Inspection Mirror, Base Type Standard, Compressed Length 9 3/4 in, Extended Length - Maximum 14 3/4 in, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter 2 1/4 in, Mirror Length Not Applicable, Mirror Width Not Applicable, Mirror Material Glass, Mirror Shape Round, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Non-Slip Cushioned Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.