Zoro Homepage

Inspection Mirror, 12-1/4 to 33 In L, LED

  • Mfr # 80560

  • Zoro # G3698213


product price: $14.69
/ea

Key Features

Mirror Size (In.)
2 x 3
Shape
Rectangular
Swivel Type
Swivel
Material
Glass
Features
Shatterproof Mirror, (2) LEDs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80560
Zoro #
G3698213
UPC #
038728021465
Country of Origin
China

Dimensions

Mirror Size (In.)
2 x 3
Length (In.)
12-1/4 to 33
Extended Length - Maximum
33 in
Mirror Length
3 in
Compressed Length
12 in
Mirror Width
2 in

Description

Inspection Mirror, Base Type Standard, Compressed Length 12 in, Extended Length - Maximum 33 in, Handle Material Plastic, Handle Style Ergonomic, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 in, Mirror Width 2 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor, Features Shatterproof Mirror, (2) LEDs

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.