Zoro Homepage

Inspection Mirror, 9-5/8 in. L

  • Mfr # 560

  • Zoro # G0337815


product price: $11.79
/ea

Key Features

Mirror Size (In.)
3-1/4
Shape
Square
Swivel Type
Swivel
Material
Glass
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
560
Zoro #
G0337815
UPC #
038728424730
Country of Origin
China

Dimensions

Mirror Size (In.)
3-1/4
Length (In.)
9-5/8
Mirror Length
3 1/2 in
Mirror Width
2 in
Extended Length - Maximum
16 in
Compressed Length
11 1/2 in

Details

Item
Inspection Mirror
Shape
Square
Swivel Type
Swivel
Material
Glass
Number of Pieces
1
Features
This Extendable Inspection Mirror is Highlighted By A 3-1/2 in X 2 Mirror and Has A Reach of Up to 16 in In Length
Shaft Material
Stainless Steel
Handle Type
Vinyl Grip
Base Type
Standard
Finish
Polished
Mirror Adjustment - Maximum
360 Degrees
Handle Material
Vinyl
Handle Style
Straight
Shaft Type
Telescoping
Mirror Surface Shape
Flat
Use Location
Indoor, Outdoor
Included Wheels
Wheels Not Included
Mirror Material
Glass
Mirror Shape
Rectangular

Description

Inspection Mirror, Base Type Standard, Compressed Length 11 1/2 in, Extended Length - Maximum 16 in, Handle Material Vinyl, Handle Style Straight, Included Wheels Wheels Not Included, Magnification Not Applicable, Mirror Adjustment - Maximum 360 Degrees , Mirror Diameter Not Applicable, Mirror Length 3 1/2 in, Mirror Width 2 in, Mirror Material Glass, Mirror Shape Rectangular, Mirror Surface Shape Flat, Shaft Type Telescoping, Use Location Indoor, Outdoor

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.