Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Magnetic Pickup, 5-1/2in L x 7/16in W

  • Mfr # 386

  • Zoro # G0337876


product price: $6.99
/ea

Key Features

Length
5 1/2 in
Material
Nickel Plated Steel
Features
Pocket Clip
Type
Pocket Magnetic Retriever
Application
Retrieving Small Metal Parts Such As Screws, Bolts and Metal Shavings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
386
Zoro #
G0337876
UPC #
038728422194
Country of Origin
China

Dimensions

Length
5 1/2 in
Diameter
7/16 in
Width
7/16 in
Head Diameter
7/16 in
Compressed Length
5 1/2 in

Details

Item
Magnetic Retrieval Tool
Material
Nickel Plated Steel
Features
Pocket Clip
Type
Pocket Magnetic Retriever
Application
Retrieving Small Metal Parts Such As Screws, Bolts and Metal Shavings
Handle Material
Aluminum
Handle Type
Cushion Grip
Lifting Capacity
1 3/5 lb
Pull Capacity
2 lb
Product Type
Magnetic Retrieval Tool
Magnet Type
Neodymium
Shaft Material
Aluminum
Flexibility
Rigid
Handle Style
Knurled
Head Type
Magnet
Magnetic Pull Capacity - Maximum
2 lb
Shaft Type
Fixed

Description

Magnetic Retrieval Tool, Compatible Thickness - Maximum Not Applicable, Compressed Length 5 1/2 in, Extended Length - Maximum Not Applicable, Flexibility Rigid, Handle Material Aluminum, Handle Style Knurled, Head Diameter 7/16 in, Jaw Capacity Not Applicable, Magnetic Pull Capacity - Maximum 2 lb, Number of Jaws Not Applicable, Product Type Magnetic Retrieval Tool, Shaft Material Aluminum, Features Pocket Clip, Head Type Magnet, Magnet Type Neodymium, Shaft Type Fixed

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.